
- 0.38 in Hose Inner Diameter
- 0.63 in Hose Outer Diameter
- 500 ft Hose Length
- 3000 psi Maximum Pressure
- Construction Hose Application
Color | Black |
Hose Application | Construction |
Tube Wall Thickness | 0.125 in |
Conductivity | Conductive |
Dash Size | -6 |
Tube Material | Nitrile |
Temperature Range [Min] | -40 °F |
Hose OD | 0.63 in |
Reinforcement | Steel |
Burst Pressure [Nom] | 12000 psi |
Temperature Range [Max] | 250 °F |
Construction | 1 Ply Braid |
Bend Radius [Min] | 2.5 in |
Series | H545 |
Hose Length | 500 ft |
Cover Material | Nylon |
Hose I.D. | 0.38 in |
Pressure [Max] | 3000 psi |
Weight | 0.19 LB |
