
- 0.25 in Hose Inner Diameter
- 0.53 in Hose Outer Diameter
- 50 ft Hose Length
- 3000 psi Maximum Pressure
- Construction Hose Application
Series | H545 |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.14 in |
Reinforcement | Steel |
Hose I.D. | 1/4 in |
Color | Black |
Tube Material | Nitrile |
Construction | 1 Ply Braid |
Bend Radius [Min] | 2 in |
Hose OD | 0.53 in |
Hose Application | Construction |
Abrasion Resistance | Standard |
Dash Size | -4 |
Temperature Range [Max] | 250 °F |
Cover Material | Nylon |
Pressure [Max] | 3000 psi |
Hose Length | 50 ft |
Burst Pressure [Nom] | 12000 psi |
Weight | 0.24 LB |
EAN or UPC | 757522699242 |
