
- 0.25 in Hose Inner Diameter
- 0.53 in Hose Outer Diameter
- 500 ft Hose Length
- 3000 psi Maximum Pressure
- Bulk, High Pressure Hose Application
Color | Black |
Series | H545 |
Cover Material | Nylon |
Burst Pressure [Min] | 12000 psi |
Reinforcement | Steel |
Tube Material | Nitrile |
Construction | 1 Ply Braid |
Hose Length | 500 ft |
Hose Reinforcement | Steel |
Bend Radius [Min] | 2 in |
Conductivity | Conductive |
Hose I.D. | 1/4 in, 0.25 in |
Tube Wall Thickness | 0.14 in |
Burst Pressure [Nom] | 12000 psi |
Temperature Range [Max] | 250 °F |
Working Pressure [Max] | 3,000 psi |
Hose OD | 0.53 in |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 3000 psi |
Dash Size | -4 |
Hose Application | Bulk, High Pressure |
Brand. | Eaton |
Weight | 0.15 LB |
