
- 0.25 in Hose Inner Diameter
- 0.53 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Construction Hose Application
Conductivity | Conductive |
Hose I.D. | 1/4 in |
Cover Material | Nylon |
Tube Wall Thickness | 0.14 in |
Burst Pressure [Nom] | 12000 psi |
Temperature Range [Min] | -40 °F |
Reinforcement | Steel |
Tube Material | Nitrile |
Bend Radius [Min] | 2 in |
Hose Length | 250 ft |
Construction | 1 Ply Braid |
Hose Application | Construction |
Temperature Range [Max] | 250 °F |
Dash Size | -4 |
Series | H545 |
Hose OD | 0.53 in |
Color | Black |
Pressure [Max] | 3000 psi |
Weight | 0.16 LB |
