
- 2 in Hose Inner Diameter
- 2.68 in Hose Outer Diameter
- 100 ft Hose Length
- 3625 psi Maximum Pressure
- Very High Pressure Hose Application
Hose Application | Very High Pressure |
Color | Black |
Hose OD | 2.68 in |
Hose Length | 100 ft |
Temperature Range [Max] | 212 °F |
Construction | 4 Spiral |
Burst Pressure [Nom] | 14500 psi |
Reinforcement | Steel |
Hose I.D. | 2 in |
Tube Material | Nitrile |
Series | H464 |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 3625 psi |
Cover Material | Nitrile |
Dash Size | -32 |
Bend Radius [Min] | 27.5 in |
Weight | 0.0 LB |
