
- 1.5 in Hose Inner Diameter
- 2.11 in Hose Outer Diameter
- 50 ft Hose Length
- 4350 psi Maximum Pressure
- Petroleum & Water Hose Application
Hose OD | 2.11 in |
Hose Application | Petroleum & Water |
Hose I.D. | 1.5 in |
Burst Pressure [Nom] | 17400 psi |
Hose Length | 50 ft |
Reinforcement | Steel |
Tube Material | Nitrile |
Dash Size | -24 |
Bend Radius [Min] | 22.05 in |
Temperature Range [Min] | -40 °F |
Construction | 4 Spiral |
Color | Black |
Pressure [Max] | 4350 psi |
Temperature Range [Max] | 212 °F |
Series | H464 |
Cover Material | Nitrile |
Abrasion Resistance | Standard |
Weight | 0.0 LB |
