
- 1.25 in Hose Inner Diameter
- 1.79 in Hose Outer Diameter
- 100 ft Hose Length
- 5075 psi Maximum Pressure
- Very High Pressure Hose Application
Series | H464 |
Temperature Range [Min] | -40 °F |
Tube Material | Nitrile |
Hose I.D. | 1.25 in |
Color | Black |
Hose OD | 1.79 in |
Hose Length | 100 ft |
Cover Material | Nitrile |
Burst Pressure [Nom] | 20300 psi |
Hose Application | Very High Pressure |
Construction | 4 Spiral |
Pressure [Max] | 5075 psi |
Tube Wall Thickness | 0.27 in |
Bend Radius [Min] | 18.11 in |
Reinforcement | Steel |
Temperature Range [Max] | 212 °F |
Dash Size | -20 |
Weight | 0.0 LB |
