
- 1 in Hose Inner Diameter
- 1.5 in Hose Outer Diameter
- 50 ft Hose Length
- 5510 psi Maximum Pressure
- Petroleum & Water Hose Application
Bend Radius [Min] | 13.38 in |
Hose OD | 1.5 in |
Dash Size | -16 |
Reinforcement | Steel |
Abrasion Resistance | Standard |
Tube Wall Thickness | 0.25 in |
Pressure [Max] | 5510 psi |
Tube Material | Nitrile |
Temperature Range [Min] | -40 °F |
Hose I.D. | 1 in |
Construction | 4 Spiral |
Hose Application | Petroleum & Water |
Cover Material | Nitrile |
Hose Length | 50 ft |
Series | H464 |
Temperature Range [Max] | 212 °F |
Color | Black |
Burst Pressure [Nom] | 22040 psi |
Weight | 0.0 LB |
