
- 1 in Hose Inner Diameter
- 1.5 in Hose Outer Diameter
- 100 ft Hose Length
- 5510 psi Maximum Pressure
- Very High Pressure Hose Application
Hose Application | Very High Pressure |
Temperature Range [Max] | 212 °F |
Reinforcement | Steel |
Bend Radius [Min] | 13.38 in |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 5510 psi |
Series | H464 |
Hose OD | 1.5 in |
Cover Material | Nitrile |
Hose I.D. | 1 in |
Tube Wall Thickness | 0.25 in |
Construction | 4 Spiral |
Color | Black |
Burst Pressure [Nom] | 22040 psi |
Tube Material | Nitrile |
Hose Length | 100 ft |
Dash Size | -16 |
Weight | 0.0 LB |
