
- 0.75 in Hose Inner Diameter
- 1.27 in Hose Outer Diameter
- 50 ft Hose Length
- 6090 psi Maximum Pressure
- Petroleum & Water Hose Application
Hose I.D. | 0.75 in |
Temperature Range [Min] | -40 °F |
Dash Size | -12 |
Hose Application | Petroleum & Water |
Series | H464 |
Bend Radius [Min] | 11 in |
Hose Length | 50 ft |
Construction | 4 Spiral |
Tube Material | Nitrile |
Color | Black |
Reinforcement | Steel |
Tube Wall Thickness | 0.26 in |
Pressure [Max] | 6090 psi |
Temperature Range [Max] | 212 °F |
Cover Material | Nitrile |
Abrasion Resistance | Standard |
Hose OD | 1.27 in |
Burst Pressure [Nom] | 24360 psi |
Weight | 0.0 LB |
