
- 0.75 in Hose Inner Diameter
- 1.27 in Hose Outer Diameter
- 100 ft Hose Length
- 6090 psi Maximum Pressure
- Very High Pressure Hose Application
Color | Black |
Cover Material | Nitrile |
Tube Material | Nitrile |
Hose OD | 1.27 in |
Hose Length | 100 ft |
Series | H464 |
Pressure [Max] | 6090 psi |
Hose I.D. | 0.75 in |
Construction | 4 Spiral |
Tube Wall Thickness | 0.26 in |
Dash Size | -12 |
Reinforcement | Steel |
Temperature Range [Max] | 212 °F |
Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 11 in |
Burst Pressure [Nom] | 24360 psi |
Hose Application | Very High Pressure |
Weight | 0.0 LB |
