
- 2 in Hose Inner Diameter
- 2.69 in Hose Outer Diameter
- 50 ft Hose Length
- 2500 psi Maximum Pressure
- Petroleum & Water Hose Application
Hose Application | Petroleum & Water |
Burst Pressure [Nom] | 10000 psi |
Tube Material | Nitrile |
Cover Material | UHMW |
Hose Length | 50 ft |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Ultimate |
Reinforcement | Steel |
Bend Radius [Min] | 25 in |
Series | H430R |
Dash Size | -32 |
Pressure [Max] | 2500 psi |
Construction | 4 Spiral |
Hose I.D. | 2 in |
Hose OD | 2.69 in |
Color | Black |
Temperature Range [Max] | 250 °F |
Weight | 0.0 LB |
