
- 1.25 in Hose Inner Diameter
- 1.83 in Hose Outer Diameter
- 50 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum & Water Hose Application
Hose Length | 50 ft |
Temperature Range [Max] | 250 °F |
Construction | 4 Spiral |
Hose OD | 1.83 in |
Pressure [Max] | 3000 psi |
Burst Pressure [Nom] | 10000 psi |
Dash Size | -20 |
Series | H430R |
Hose Application | Petroleum & Water |
Temperature Range [Min] | -40 °F |
Cover Material | UHMW |
Bend Radius [Min] | 16.5 in |
Abrasion Resistance | Ultimate |
Tube Material | Nitrile |
Hose I.D. | 1.25 in |
Reinforcement | Steel |
Color | Black |
Weight | 2.54 LB |
