
- 0.5 in Hose Inner Diameter
- 0.92 in Hose Outer Diameter
- 150 ft Hose Length
- 4000 psi Maximum Pressure
- Petroleum & Water Hose Application
Hose I.D. | 0.5 in |
Construction | 4 Spiral |
Dash Size | -8 |
Tube Wall Thickness | 0.21 in |
Tube Material | Nitrile |
Abrasion Resistance | Ultimate |
Bend Radius [Min] | 7 in |
Burst Pressure [Nom] | 16000 psi |
Color | Black |
Hose Length | 150 ft |
Cover Material | UHMW |
Hose Application | Petroleum & Water |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Series | H430R |
Reinforcement | Steel |
Pressure [Max] | 4000 psi |
Hose OD | 0.92 in |
Weight | 0.0 LB |
