
- 0.38 in Hose Inner Diameter
- 0.79 in Hose Outer Diameter
- 50 ft Hose Length
- 4000 psi Maximum Pressure
- Petroleum & Water Hose Application
Tube Material | Nitrile |
Dash Size | -6 |
Hose OD | 0.79 in |
Reinforcement | Steel |
Burst Pressure [Nom] | 16000 psi |
Hose I.D. | 0.38 in |
Abrasion Resistance | Ultimate |
Series | H430R |
Hose Length | 50 ft |
Temperature Range [Max] | 250 °F |
Hose Application | Petroleum & Water |
Cover Material | UHMW |
Color | Black |
Bend Radius [Min] | 5 in |
Construction | 4 Spiral |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 4000 psi |
Weight | 24.0 LB |
