
- 2 in Hose Inner Diameter
- 2.69 in Hose Outer Diameter
- 100 ft Hose Length
- 4000 psi Maximum Pressure
- Bulk, High Pressure Hose Application
applications
- For very high pressure hydraulic lines subjected to pressure surges and flexing
- Typical applications include construction, mining, farming and high performance industrial equipment
compliances
- 0
Hose I.D. | 2 in |
Hose OD | 2.69 in |
Burst Pressure [Nom] | 16000 psi |
Hose Reinforcement | 4 Spiral Steel Plies |
Hose Specification | SAE 100R12, EN856 Type R12 |
Used to Dispense | Hydraulic Fluid, Water |
Weight per 100 Feet | 281 lb |
Dash Size | -32 |
Burst Pressure [Min] | 16000 psi |
Color | Black |
Hose Application | Bulk, High Pressure |
Working Pressure [Max] | 4,000 psi |
Construction | 4 Spiral |
Pressure [Max] | 4000 psi |
Package Type | 100 Foot Reel |
Bend Radius [Min] | 12.5 in |
Hose Length | 100 ft |
Temperature Range [Max] | 260 °F |
Cover Material | Synthetic Rubber |
Series | H430 |
Reinforcement | Steel |
Inner Tube Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Tube Material | Synthetic Rubber |
Tube Wall Thickness | 0.345 in |
Weight | 2.86 LB |
EAN or UPC | 725975596524 |
-
Pre-Packed Quantities
