
- 1.5 in Hose Inner Diameter
- 2.18 in Hose Outer Diameter
- 150 ft Hose Length
- 4000 psi Maximum Pressure
- Bulk, High Pressure Hose Application
applications
- For very high pressure hydraulic lines subjected to pressure surges and flexing
- Typical applications include construction, mining, farming and high performance industrial equipment
compliances
- 0
Hose Application | Bulk, High Pressure |
Hose I.D. | 1 1/2 in, 1.5 in |
Used to Dispense | Hydraulic Fluid, Water |
Bend Radius [Min] | 10 in |
Hose Reinforcement | 4 Spiral Steel Plies |
Hose OD | 2.18 in |
Burst Pressure [Nom] | 16000 psi |
Hose Specification | SAE 100R12, EN856 Type R12 |
Burst Pressure [Min] | 16000 psi |
Working Pressure [Max] | 4,000 psi |
Construction | 4 Spiral |
Tube Wall Thickness | 0.34 in |
Temperature Range [Max] | 260 °F |
Weight per 100 Feet | 210 lb |
Tube Material | Synthetic Rubber |
Hose Length | 150 ft |
Color | Black |
Inner Tube Material | Synthetic Rubber |
Pressure [Max] | 4000 psi |
Reinforcement | Steel |
Temperature Range [Min] | -40 °F |
Cover Material | Synthetic Rubber |
Dash Size | -24 |
Series | H430 |
Weight | 2.133 LB |
-
Pre-Packed Quantities
