
- 1.25 in Hose Inner Diameter
- 1.83 in Hose Outer Diameter
- 100 ft Hose Length
- 4500 psi Maximum Pressure
- Bulk, High Pressure Hose Application
features
- Weatherhead Diamond Advantage
- For very high pressure hydraulic lines subjected to pressure surges and flexing
- Typical applications include construction, mining, farming and high performance industrial equipment
- Meets and exceeds SAE 100R12, EN856 type R12
- DIN856/4SP performance (sizes -8 thru -16)
- MSHA accepted
- Marine application: J1942/1 - hydraulic only, ABS
- Hose fitting reference: 4S Series
Hose I.D. | 1 1/4 in, 1.25 in |
Temperature Range [Max] | 260 °F |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Hose Reinforcement | 4 Spiral Steel Plies |
Inner Tube Material | Synthetic Rubber |
Bend Radius [Min] | 8 1/4 in |
Used to Dispense | Hydraulic Fluid, Water |
Construction | 4 Spiral |
Hose OD | 1 7/8 in |
Pressure [Max] | 4,500 psi |
Reinforcement | Steel |
Working Pressure [Max] | 4,500 psi |
Tube Wall Thickness | 0.29 in |
Weight per 100 Feet | 164 lb |
Hose Specification | SAE 100R12, EN856 Type R12 |
Cover Material | WeatherSHIELD™ Synthetic Rubber |
Burst Pressure [Min] | 18,000 psi |
Hose Length | 100 ft |
Color | Black |
Burst Pressure [Nom] | 18000 psi |
Hose Application | Bulk, High Pressure |
Tube Material | Synthetic Rubber |
Dash Size | -20 |
Series | H430 |
Weight | 1.0 LB |
EAN or UPC | 725975596500 |
-
Pre-Packed Quantities
