
- 0.75 in Hose Inner Diameter
- 1.2 in Hose Outer Diameter
- 150 ft Hose Length
- 5500 psi Maximum Pressure
- Bulk, High Pressure Hose Application
applications
- For very high pressure hydraulic lines subjected to pressure surges and flexing
- Typical applications include construction, mining, farming and high performance industrial equipment
compliances
- Meets and exceeds SAE 100R12, EN856 type R12
- DIN856/4SP performance (sizes -8 thru -16)
- MSHA accepted
- Marine application: J1942/1 - hydraulic only, ABS
Burst Pressure [Nom] | 22000 psi |
Construction | 4 Spiral |
Hose I.D. | 3/4 in, 0.75 in |
Working Pressure [Max] | 5,500 psi |
Abrasion Resistance | Premium |
Package Type | 150 Foot Reel |
Weight per 100 Feet | 92 lb |
Hose Application | Bulk, High Pressure |
Used to Dispense | Hydraulic Fluid, Water |
Hose Specification | SAE 100R12, EN856 Type R12 |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 260 °F |
Color | Black |
Hose Reinforcement | 4 Spiral Steel Plies |
Hose OD | 1.2 in |
Inner Tube Material | Synthetic Rubber |
Cover Material | Synthetic Rubber |
Pressure [Max] | 5500 psi |
Burst Pressure [Min] | 22000 psi |
Reinforcement | Steel |
Dash Size | -12 |
Tube Wall Thickness | 0.225 in |
Tube Material | Synthetic Rubber |
Bend Radius [Min] | 4.75 in |
Hose Length | 150 ft |
Series | H430 |
Weight | 0.87 LB |
EAN or UPC | 725975596487 |
-
Pre-Packed Quantities
