
- 0.38 in Hose Inner Diameter
- 0.69 in Hose Outer Diameter
- 50 ft Hose Length
- 10000 psi Maximum Pressure
- Petroleum & Water Hose Application
Hose OD | 0.69 in |
Lay Line Style | Ink Transfer |
Hose Length | 50 ft |
Reinforcement | Wire |
Hose Application | Petroleum & Water |
Series | H421 |
Hose I.D. | 0.38 in |
Temperature Range [Max] | 212 °F |
Dash Size | -6 |
Temperature Range [Min] | -40 °F |
Tube Material | Synthetic Rubber |
Color | Black |
Tube Wall Thickness | 0.155 in |
Abrasion Resistance | Premium |
Burst Pressure [Nom] | 20000 psi |
Cover Material | Synthetic Rubber |
Pressure [Max] | 10000 psi |
Bend Radius [Min] | 2.5 in |
Weight | 0.0 LB |
