
- 0.25 in Hose Inner Diameter
- 0.53 in Hose Outer Diameter
- 50 ft Hose Length
- 10000 psi Maximum Pressure
- Petroleum & Water Hose Application
Temperature Range [Max] | 212 °F |
Series | H421 |
Pressure [Max] | 10000 psi |
Reinforcement | Wire |
Cover Material | Synthetic Rubber |
Hose OD | 0.53 in |
Hose Length | 50 ft |
Color | Black |
Temperature Range [Min] | -40 °F |
Hose I.D. | 0.25 in |
Abrasion Resistance | Premium |
Tube Wall Thickness | 0.14 in |
Burst Pressure [Nom] | 20000 psi |
Hose Application | Petroleum & Water |
Dash Size | -4 |
Tube Material | Synthetic Rubber |
Lay Line Style | Ink Transfer |
Bend Radius [Min] | 2 in |
Weight | 11.7 LB |
