
- 0.75 in Hose Inner Diameter
- 1.18 in Hose Outer Diameter
- 250 ft Hose Length
- 4000 psi Maximum Pressure
- General Purpose High Pressure Hose Application
Hose Application | General Purpose High Pressure |
Color | Black |
Abrasion Resistance | Standard |
Burst Pressure [Nom] | 16000 psi |
Reinforcement | Steel |
Series | H400 |
Cover Material | Neoprene |
Tube Wall Thickness | 0.215 in |
Bend Radius [Min] | 4.75 in |
Pressure [Max] | 4000 psi |
Hose I.D. | 0.75 in |
Construction | 2 Ply Braid |
Temperature Range [Min] | -40 °F |
Hose OD | 1.18 in |
Hose Length | 250 ft |
Dash Size | -12 |
Temperature Range [Max] | 212 °F |
Tube Material | Nitrile |
Weight | 0.53 LB |
