
- 0.63 in Hose Inner Diameter
- 1.01 in Hose Outer Diameter
- 250 ft Hose Length
- 4000 psi Maximum Pressure
- General Purpose High Pressure Hose Application
Bend Radius [Min] | 4 in |
Reinforcement | Steel |
Construction | 2 Ply Braid |
Tube Wall Thickness | 0.19 in |
Burst Pressure [Nom] | 16000 psi |
Hose I.D. | 0.63 in |
Abrasion Resistance | Standard |
Tube Material | Nitrile |
Hose Application | General Purpose High Pressure |
Temperature Range [Min] | -40 °F |
Cover Material | Neoprene |
Dash Size | -10 |
Conductivity | Conductive |
Hose Length | 250 ft |
Pressure [Max] | 4000 psi |
Hose OD | 1.01 in |
Series | H400 |
Color | Black |
Temperature Range [Max] | 212 °F |
Weight | 1.0 LB |
EAN or UPC | 639789256058 |
