
- 0.41 in Hose Inner Diameter
- 0.8 in Hose Outer Diameter
- 50 ft Hose Length
- 350 psi Maximum Pressure
- LPG Hose Application
Hose OD | 0.8 in |
Hose I.D. | 0.41 in |
Reinforcement | Fiber and Stainless Steel |
Conductivity | Conductive |
Bend Radius [Min] | 4.625 in |
Series | H366 |
Color | Black |
Hose Length | 50 ft |
Dash Size | -8 |
Construction | 2 Ply Braid |
Cover Material | Fiber |
Temperature Range [Max] | 300 °F |
Tube Wall Thickness | 0.18 in |
Burst Pressure [Nom] | 1750 psi |
Hose Application | LPG |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 350 psi |
Tube Material | Nitrile |
Weight | 0.204 LB |
EAN or UPC | 725975012512 |
