
- 0.5 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 50 ft Hose Length
- 250 psi Maximum Pressure
- General Purpose Low Pressure Hose Application
Hose I.D. | 0.5 in |
Bend Radius [Min] | 5 in |
Temperature Range [Max] | 300 °F |
Pressure [Max] | 250 psi |
Dash Size | -8 |
Color | Black |
Conductivity | Conductive |
Hose OD | 0.75 in |
Reinforcement | Fiber |
Cover Material | Chlorinated Polyethylene |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Burst Pressure [Nom] | 1000 psi |
Hose Application | General Purpose Low Pressure |
Hose Length | 50 ft |
Tube Material | CPE |
Series | H332 |
Weight | 9.3 LB |
