
- 0.5 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 250 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Low Pressure Hose Application
Burst Pressure [Nom] | 1200 psi |
Dash Size | -8 |
Hose I.D. | 0.5 in |
Pressure [Max] | 300 psi |
Hose OD | 0.75 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 302 °F |
Hose Length | 250 ft |
Color | Black |
Conductivity | Conductive |
Tube Wall Thickness | 0.125 in |
Tube Material | CPE |
Bend Radius [Min] | 5 in |
Construction | 1 Ply Braid |
Hose Application | General Purpose Low Pressure |
Series | H332 |
Cover Material | Chlorinated Polyethylene |
Reinforcement | Fiber |
Weight | 0.0 LB |
