
- 0.38 in Hose Inner Diameter
- 0.63 in Hose Outer Diameter
- 250 ft Hose Length
- 300 psi Maximum Pressure
- General Purpose Low Pressure Hose Application
Hose Length | 250 ft |
Construction | 1 Ply Braid |
Hose OD | 0.63 in |
Cover Material | Chlorinated Polyethylene |
Temperature Range [Max] | 302 °F |
Tube Wall Thickness | 0.125 in |
Series | H332 |
Hose I.D. | 0.38 in |
Conductivity | Conductive |
Color | Black |
Reinforcement | Fiber |
Tube Material | CPE |
Burst Pressure [Nom] | 1200 psi |
Dash Size | -6 |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 300 psi |
Bend Radius [Min] | 3 in |
Hose Application | General Purpose Low Pressure |
Weight | 0.0 LB |
