
- 1 in Hose Inner Diameter
- 1.5 in Hose Outer Diameter
- 50 ft Hose Length
- 2400 psi Maximum Pressure
- High Pressure Hose Application
Construction | 2 Ply Braid |
Lay Line Style | Ink Transfer |
Dash Size | -16 |
Tube Material | CPE |
Hose Length | 50 ft |
Bend Radius [Min] | 12 in |
Pressure [Max] | 2400 psi |
Abrasion Resistance | Standard |
Hose Reinforcement | Steel |
Temperature Range [Min] | -55 °F |
Burst Pressure [Min] | 9600 psi |
Inner Tube Material | CPE |
Series | H290H |
Color | Black |
Hose I.D. | 1 in |
Temperature Range [Max] | 302 °F |
Hose Application | High Pressure |
Cover Material | Chlorinated Polyethylene |
Reinforcement | Steel |
Hose OD | 1.5 in |
Burst Pressure [Nom] | 9600 psi |
Weight | 1.009 LB |
