
- 0.5 in Hose Inner Diameter
- 0.88 in Hose Outer Diameter
- 50 ft Hose Length
- 4000 psi Maximum Pressure
Series | H290H |
Reinforcement | Steel |
Hose Length | 50 ft |
Dash Size | -8 |
Construction | 2 Ply Braid |
Color | Black |
Burst Pressure [Min] | 16000 psi |
Hose I.D. | 1/2 in, 0.5 in |
Hose Reinforcement | Steel |
Package Type | Box |
Abrasion Resistance | Standard |
Lay Line Style | Ink Transfer |
Tube Material | CPE |
Temperature Range [Max] | 302 °F |
Inner Tube Material | CPE |
Burst Pressure [Nom] | 16000 psi |
Pressure [Max] | 4000 psi |
Cover Material | Chlorinated Polyethylene |
Temperature Range [Min] | -55 °F |
Hose OD | 0.88 in |
Bend Radius [Min] | 7 in |
Weight | 0.48 LB |
