
- 0.38 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 50 ft Hose Length
- 4800 psi Maximum Pressure
Hose OD | 0.75 in |
Construction | 2 Ply Braid |
Cover Material | Chlorinated Polyethylene |
Package Type | Box |
Temperature Range [Max] | 302 °F |
Pressure [Max] | 4800 psi |
Temperature Range [Min] | -55 °F |
Dash Size | -6 |
Reinforcement | Steel |
Color | Black |
Lay Line Style | Ink Transfer |
Tube Material | CPE |
Bend Radius [Min] | 5 in |
Abrasion Resistance | Standard |
Hose Length | 50 ft |
Series | H290H |
Burst Pressure [Nom] | 19200 psi |
Hose I.D. | 0.38 in |
Burst Pressure [Min] | 19200 psi |
Hose Reinforcement | Steel |
Inner Tube Material | CPE |
Weight | 0.38 LB |
