
- 0.25 in Hose Inner Diameter
- 0.59 in Hose Outer Diameter
- 50 ft Hose Length
- 5800 psi Maximum Pressure
Hose Length | 50 ft |
Series | H290H |
Hose OD | 0.59 in |
Cover Material | Chlorinated Polyethylene |
Bend Radius [Min] | 4 in |
Pressure [Max] | 5800 psi |
Hose I.D. | 1/4 in, 0.25 in |
Abrasion Resistance | Standard |
Lay Line Style | Ink Transfer |
Package Type | Box |
Reinforcement | Steel |
Dash Size | -4 |
Burst Pressure [Nom] | 23200 psi |
Color | Black |
Inner Tube Material | CPE |
Construction | 2 Ply Braid |
Hose Reinforcement | Steel |
Temperature Range [Min] | -55 °F |
Burst Pressure [Min] | 23200 psi |
Tube Material | CPE |
Temperature Range [Max] | 302 °F |
Weight | 0.278 LB |
