
- 1.5 in Hose Inner Diameter
- 2.15 in Hose Outer Diameter
- 100 ft Hose Length
- 2000 psi Maximum Pressure
- Petroleum & Water Hose Application
Color | Black |
Bend Radius [Min] | 20 in |
Brand. | Eaton |
Pressure [Max] | 2000 psi |
Hose Reinforcement | Steel |
Cover Material | Synthetic Rubber |
Temperature Range [Max] | 260 °F |
Hose OD | 2.15 in |
Hose Application | Petroleum & Water |
Working Pressure [Max] | 2,000 psi |
Tube Material | Synthetic Rubber |
Hose I.D. | 1 1/2 in, 1.5 in |
Abrasion Resistance | Premium |
Reinforcement | Steel |
Temperature Range [Min] | -40 °F |
Series | H290 |
Burst Pressure [Min] | 8000 psi |
Hose Length | 100 ft |
Construction | 2 Ply Braid |
Burst Pressure [Nom] | 8000 psi |
Lay Line Style | Embossed |
Dash Size | -24 |
Weight | 0.0 LB |
