
- 1.25 in Hose Inner Diameter
- 1.92 in Hose Outer Diameter
- 50 ft Hose Length
- 2500 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
compliances
- 0
Working Pressure [Max] | 2,500 psi |
Brand. | Eaton |
Reinforcement | Steel |
Cover Material | Synthetic Rubber |
Tube Wall Thickness | 0.335 in |
Hose OD | 1.92 in |
Color | Black |
Bend Radius [Min] | 16.5 in |
Series | H290 |
Hose Length | 50 ft |
Construction | 2 Ply Braid |
Weight per 100 Feet | 154 lb |
Burst Pressure [Min] | 10000 psi |
Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 10000 psi |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Lay Line Style | Embossed |
Hose I.D. | 1 1/4 in, 1.25 in |
Dash Size | -20 |
Hose Reinforcement | Steel |
Hose Application | Petroleum & Water |
Used to Dispense | Hydraulic Fluid, Water |
Temperature Range [Max] | 260 °F |
Pressure [Max] | 2500 psi |
Inner Tube Material | Synthetic Rubber |
Hose Specification | SAE 100R2, EN 853 Type 2SN |
Weight | 1.05 LB |
-
Pre-Packed Quantities
