
- 1 in Hose Inner Diameter
- 1.5 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
compliances
- 0
Tube Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Weight per 100 Feet | 101 lb |
Used to Dispense | Hydraulic Fluid, Water |
Hose Reinforcement | Steel |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 260 °F |
Hose Length | 250 ft |
Burst Pressure [Nom] | 12000 psi |
Dash Size | -16 |
Working Pressure [Max] | 3,000 psi |
Hose Application | Petroleum & Water |
Lay Line Style | Embossed |
Bend Radius [Min] | 12 in |
Color | Black |
Construction | 2 Ply Braid |
Burst Pressure [Min] | 12000 psi |
Hose I.D. | 1 in |
Cover Material | Synthetic Rubber |
Series | H290 |
Hose Specification | SAE 100R2, EN 853 Type 2SN |
Brand. | Eaton |
Reinforcement | Steel |
Hose OD | 1.5 in |
Tube Wall Thickness | 0.25 in |
Inner Tube Material | Synthetic Rubber |
Pressure [Max] | 3000 psi |
Weight | 0.92 LB |
-
Pre-Packed Quantities
