
- 0.63 in Hose Inner Diameter
- 1 in Hose Outer Diameter
- 50 ft Hose Length
- 4000 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
compliances
- 0
Tube Wall Thickness | 0.185 in |
Reinforcement | Steel |
Series | H290 |
Hose Length | 50 ft |
Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 16000 psi |
Construction | 2 Ply Braid |
Inner Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 16000 psi |
Color | Black |
Hose I.D. | 0.63 in |
Hose OD | 1 in |
Abrasion Resistance | Premium |
Pressure [Max] | 4000 psi |
Tube Material | Synthetic Rubber |
Temperature Range [Max] | 260 °F |
Weight per 100 Feet | 54 lb |
Lay Line Style | Embossed |
Hose Application | Petroleum & Water |
Hose Specification | SAE 100R2, EN 853 Type 2SN |
Used to Dispense | Hydraulic Fluid, Water |
Bend Radius [Min] | 8 in |
Hose Reinforcement | Steel |
Working Pressure [Max] | 4,000 psi |
Dash Size | -10 |
Cover Material | Synthetic Rubber |
Weight | 0.6 LB |
-
Pre-Packed Quantities
