
- 0.5 in Hose Inner Diameter
- 0.88 in Hose Outer Diameter
- 50 ft Hose Length
- 5000 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
compliances
- 0
Dash Size | -8 |
Cover Material | Synthetic Rubber |
Hose OD | 0.88 in |
Hose I.D. | 1/2 in, 0.5 in |
Tube Wall Thickness | 0.19 in |
Construction | 2 Ply Braid |
Weight per 100 Feet | 46 lb |
Burst Pressure [Nom] | 20000 psi |
Series | H290 |
Hose Length | 50 ft |
Color | Black |
Bend Radius [Min] | 7 in |
Hose Application | Petroleum & Water |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Tube Material | Synthetic Rubber |
Used to Dispense | Hydraulic Fluid, Water |
Lay Line Style | Embossed |
Burst Pressure [Min] | 20000 psi |
Working Pressure [Max] | 5,000 psi |
Temperature Range [Max] | 260 °F |
Hose Specification | SAE 100R2, EN 853 Type 2SN |
Reinforcement | Steel |
Hose Reinforcement | Steel |
Pressure [Max] | 5000 psi |
Brand. | Eaton |
Inner Tube Material | Synthetic Rubber |
Weight | 0.5 LB |
-
Pre-Packed Quantities
