
- 0.25 in Hose Inner Diameter
- 0.59 in Hose Outer Diameter
- 500 ft Hose Length
- 6500 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
compliances
- 0
Lay Line Style | Embossed |
Pressure [Max] | 6500 psi |
Hose OD | 0.59 in |
Series | H290 |
Cover Material | Synthetic Rubber |
Construction | 2 Ply Braid |
Bend Radius [Min] | 4 in |
Working Pressure [Max] | 6,500 psi |
Hose Length | 500 ft |
Tube Wall Thickness | 0.17 in |
Burst Pressure [Nom] | 26000 psi |
Temperature Range [Min] | -40 °F |
Hose I.D. | 1/4 in, 0.25 in |
Color | Black |
Dash Size | -4 |
Used to Dispense | Hydraulic Fluid, Water |
Hose Reinforcement | Steel |
Hose Application | Petroleum & Water |
Weight per 100 Feet | 26 lb |
Burst Pressure [Min] | 26000 psi |
Temperature Range [Max] | 260 °F |
Hose Specification | SAE 100R2, EN 853 Type 2SN |
Tube Material | Synthetic Rubber |
Brand. | Eaton |
Reinforcement | Steel |
Inner Tube Material | Synthetic Rubber |
Weight | 0.19 LB |
-
Pre-Packed Quantities
