
- 0.25 in Hose Inner Diameter
- 0.59 in Hose Outer Diameter
- 250 ft Hose Length
- 6500 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
compliances
- 0
Tube Wall Thickness | 0.17 in |
Burst Pressure [Min] | 26000 psi |
Brand. | Eaton |
Lay Line Style | Embossed |
Cover Material | Synthetic Rubber |
Hose I.D. | 1/4 in, 0.25 in |
Hose Application | Petroleum & Water |
Reinforcement | Steel |
Inner Tube Material | Synthetic Rubber |
Hose Specification | SAE 100R2, EN 853 Type 2SN |
Temperature Range [Max] | 260 °F |
Working Pressure [Max] | 6,500 psi |
Dash Size | -4 |
Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 26000 psi |
Series | H290 |
Construction | 2 Ply Braid |
Bend Radius [Min] | 4 in |
Used to Dispense | Hydraulic Fluid, Water |
Color | Black |
Hose Length | 250 ft |
Pressure [Max] | 6500 psi |
Abrasion Resistance | Premium |
Temperature Range [Min] | -40 °F |
Hose OD | 0.59 in |
Hose Reinforcement | Steel |
Weight per 100 Feet | 26 lb |
Weight | 0.26 LB |
-
Pre-Packed Quantities
