
- 1.25 in Hose Inner Diameter
- 1.65 in Hose Outer Diameter
- 50 ft Hose Length
- 2500 psi Maximum Pressure
- Petroleum & Water Hose Application
features
- Weatherhead Diamond Advantage
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
- Meets and exceeds SAE 100R16 type S, EN857 2SC, ISO 11237-1 type 2SC performance
- MSHA accepted
- Hose fitting reference: "Z" Series
Weight per 100 Feet | 109 lb |
Hose Length | 50 ft |
Cover Material | WeatherSHIELD™ Synthetic Rubber |
Pressure [Max] | 2,500 psi |
Hose Application | Petroleum & Water |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 260 °F |
Brand. | Eaton |
Reinforcement | Steel |
Series | H280 |
Hose OD | 1.650 in |
Hose I.D. | 1 1/4 in, 1.25 in |
Hose Reinforcement | Steel |
Hose Specification | SAE 100R16, EN 857 Type 2SC |
Color | Black |
Working Pressure [Max] | 2,500 psi |
Burst Pressure [Min] | 10,000 psi |
Dash Size | -20 |
Used to Dispense | Hydraulic Fluid, Water |
Abrasion Resistance | Premium |
Inner Tube Material | Synthetic Rubber |
Tube Material | Synthetic Rubber |
Burst Pressure [Nom] | 10000 psi |
Bend Radius [Min] | 8 1/4 in |
Construction | 2 Ply Braid |
Lay Line Style | Embossed |
Tube Wall Thickness | 0.2 in |
Weight | 1.0 LB |
-
Pre-Packed Quantities
