
- 1 in Hose Inner Diameter
- 1.41 in Hose Outer Diameter
- 50 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum & Water Hose Application
features
- Weatherhead Diamond Advantage
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
- Meets and exceeds SAE 100R16 type S, EN857 2SC, ISO 11237-1 type 2SC performance
- MSHA accepted
- Hose fitting reference: "Z" Series
Temperature Range [Min] | -40 °F |
Tube Material | Synthetic Rubber |
Construction | 2 Ply Braid |
Hose Reinforcement | Steel |
Pressure [Max] | 3,000 psi |
Reinforcement | Steel |
Burst Pressure [Nom] | 12000 psi |
Cover Material | WeatherSHIELD™ Synthetic Rubber |
Abrasion Resistance | Premium |
Series | H280 |
Brand. | Eaton |
Hose OD | 1.410 in |
Hose Specification | SAE 100R16, EN 857 Type 2SC |
Working Pressure [Max] | 3,000 psi |
Weight per 100 Feet | 72 lb |
Hose Length | 50 ft |
Lay Line Style | Embossed |
Dash Size | -16 |
Tube Wall Thickness | 0.205 in |
Hose I.D. | 1 in |
Temperature Range [Max] | 260 °F |
Used to Dispense | Hydraulic Fluid, Water |
Bend Radius [Min] | 6 in |
Inner Tube Material | Synthetic Rubber |
Color | Black |
Burst Pressure [Min] | 12,000 psi |
Hose Application | Petroleum & Water |
Weight | 0.9 LB |
-
Pre-Packed Quantities
