
- 0.5 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 500 ft Hose Length
- 4500 psi Maximum Pressure
- High Pressure Hose Application
applications
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
compliances
- 0
Working Pressure [Max] | 4,500 psi |
Color | Black |
Construction | 2 Ply Braid |
Hose Specification | SAE 100R16, EN 857 Type 2SC |
Temperature Range for Petroleum Based Hydraulic Fluids | -40 °F to 260 °F |
Hose Application | High Pressure |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 18000 psi |
Pressure [Max] | 4500 psi |
Inner Tube Material | Synthetic Rubber |
Dash Size | -8 |
Hose I.D. | 1/2 in, 0.5 in |
Burst Pressure [Min] | 18000 psi |
Tube Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Weight per 100 Feet | 39 lb |
Hose OD | 0.81 in |
Hose Length | 500 ft |
Hose Reinforcement | 2 Steel Braids |
Reinforcement | Steel |
Series | H280 |
Temperature Range for Water Based Hydraulic Fluids | -40 °F to 158 °F |
Bend Radius [Min] | 3.5 in |
Lay Line Style | Embossed |
Cover Material | Synthetic Rubber |
Used to Dispense | Hydraulic Fluid, Water |
Temperature Range [Max] | 260 °F |
Tube Wall Thickness | 0.155 in |
Weight | 0.29 LB |
-
Pre-Packed Quantities
