
- 1 in Hose Inner Diameter
- 1.12 in Hose Outer Diameter
- 250 ft Hose Length
- 2800 psi Maximum Pressure
- Air & Water Transfer Hose Application
Burst Pressure [Nom] | 11200 psi |
Hose Reinforcement | Wire |
Series | H245L |
Conductivity | Conductive |
Temperature Range [Min] | -70 °F |
Tube Wall Thickness | 0.205 in |
Construction | 2 Ply Braid |
Hose OD | 1.12 in |
Tube Material | Nitrile |
Cover Material | Neoprene |
Bend Radius [Min] | 6 in |
Pressure [Max] | 2800 psi |
Reinforcement | Wire |
Dash Size | -16 |
Hose Length | 250 ft |
Hose I.D. | 1 in |
Burst Pressure [Min] | 11200 psi |
Lay Line Style | Embossed |
Color | Black |
Abrasion Resistance | Standard |
Hose Application | Air & Water Transfer |
Inner Tube Material | Nitrile |
Temperature Range [Max] | 212 °F |
Weight | 410.0 LB |
