
- 0.75 in Hose Inner Diameter
- 1.12 in Hose Outer Diameter
- 50 ft Hose Length
- 3500 psi Maximum Pressure
- Construction Hose Application
applications
- Low temperature flexing and hydraulic system service with petroleum and water based fluids
- For use in frigid environments on construction equipment and other mobile applications
compliances
- 0
Working Pressure [Max] | 3,500 psi |
Hose OD | 1.12 in |
Temperature Range [Max] | 212 °F |
Tube Material | Nitrile |
Color | Black |
Series | H245L |
Burst Pressure [Min] | 14000 psi |
Lay Line Style | Embossed |
Burst Pressure [Nom] | 14000 psi |
Conductivity | Conductive |
Hose Length | 50 ft |
Package Type | Box |
Used to Dispense | Hydraulic Fluid, Water |
Construction | 2 Ply Braid |
Abrasion Resistance | Standard |
Cover Material | Neoprene |
Hose Specification | SAE 100R16 Type S, EN857 Type 2SC |
Dash Size | -12 |
Temperature Range [Min] | -70 °F |
Bend Radius [Min] | 4.75 in |
Reinforcement | Wire |
Hose Application | Construction |
Inner Tube Material | Nitrile |
Pressure [Max] | 3500 psi |
Hose I.D. | 3/4 in, 0.75 in |
Weight per 100 Feet | 62 lb |
Hose Reinforcement | Wire |
Weight | 0.56 LB |
-
Pre-Packed Quantities
