
- 0.75 in Hose Inner Diameter
- 1.12 in Hose Outer Diameter
- 250 ft Hose Length
- 3500 psi Maximum Pressure
- Air & Water Transfer Hose Application
applications
- Low temperature flexing and hydraulic system service with petroleum and water based fluids
- For use in frigid environments on construction equipment and other mobile applications
compliances
- 0
Burst Pressure [Min] | 14000 psi |
Hose I.D. | 3/4 in, 0.75 in |
Used to Dispense | Hydraulic Fluid, Water |
Construction | 2 Ply Braid |
Pressure [Max] | 3500 psi |
Hose Reinforcement | Wire |
Bend Radius [Min] | 4.75 in |
Temperature Range [Min] | -70 °F |
Reinforcement | Wire |
Burst Pressure [Nom] | 14000 psi |
Hose Specification | SAE 100R16 Type S, EN857 Type 2SC |
Cover Material | Neoprene |
Hose OD | 1.12 in |
Inner Tube Material | Nitrile |
Dash Size | -12 |
Series | H245L |
Temperature Range [Max] | 212 °F |
Weight per 100 Feet | 62 lb |
Tube Wall Thickness | 0.185 in |
Abrasion Resistance | Standard |
Tube Material | Nitrile |
Hose Application | Air & Water Transfer |
Hose Length | 250 ft |
Color | Black |
Working Pressure [Max] | 3,500 psi |
Conductivity | Conductive |
Lay Line Style | Embossed |
Weight | 0.56 LB |
-
Pre-Packed Quantities
