
- 0.63 in Hose Inner Diameter
- 0.98 in Hose Outer Diameter
- 250 ft Hose Length
- 4000 psi Maximum Pressure
- Air & Water Transfer Hose Application
applications
- Low temperature flexing and hydraulic system service with petroleum and water based fluids
- For use in frigid environments on construction equipment and other mobile applications
compliances
- 0
Used to Dispense | Hydraulic Fluid, Water |
Hose OD | 0.98 in |
Abrasion Resistance | Standard |
Dash Size | -10 |
Hose I.D. | 5/8 in, 0.63 in |
Weight per 100 Feet | 50 lb |
Hose Specification | SAE 100R16 Type S, EN857 Type 2SC |
Reinforcement | Wire |
Bend Radius [Min] | 4 in |
Pressure [Max] | 4000 psi |
Temperature Range [Max] | 212 °F |
Color | Black |
Temperature Range [Min] | -70 °F |
Hose Reinforcement | Wire |
Inner Tube Material | Nitrile |
Cover Material | Neoprene |
Burst Pressure [Nom] | 16000 psi |
Working Pressure [Max] | 4,000 psi |
Tube Material | Nitrile |
Hose Length | 250 ft |
Hose Application | Air & Water Transfer |
Lay Line Style | Embossed |
Conductivity | Conductive |
Tube Wall Thickness | 0.175 in |
Construction | 2 Ply Braid |
Series | H245L |
Burst Pressure [Min] | 16000 psi |
Weight | 0.31 LB |
-
Pre-Packed Quantities
