
- 0.38 in Hose Inner Diameter
- 0.68 in Hose Outer Diameter
- 50 ft Hose Length
- 5000 psi Maximum Pressure
- Air & Steam Lines Hose Application
applications
- Low temperature flexing and hydraulic system service with petroleum and water based fluids
- For use in frigid environments on construction equipment and other mobile applications
compliances
- 0
Abrasion Resistance | Standard |
Hose Specification | SAE 100R16 Type S, EN857 Type 2SC |
Color | Black |
Hose Application | Air & Steam Lines |
Bend Radius [Min] | 2.5 in |
Temperature Range [Max] | 212 °F |
Temperature Range [Min] | -70 °F |
Lay Line Style | Embossed |
Burst Pressure [Nom] | 20000 psi |
Hose I.D. | 3/8 in, 0.38 in |
Reinforcement | Wire |
Used to Dispense | Hydraulic Fluid, Water |
Weight per 100 Feet | 27 lb |
Series | H245L |
Tube Wall Thickness | 0.15 in |
Hose Reinforcement | Wire |
Pressure [Max] | 5000 psi |
Hose Length | 50 ft |
Burst Pressure [Min] | 20000 psi |
Cover Material | Neoprene |
Conductivity | Conductive |
Inner Tube Material | Nitrile |
Tube Material | Nitrile |
Hose OD | 0.68 in |
Dash Size | -6 |
Construction | 2 Ply Braid |
Working Pressure [Max] | 5,000 psi |
Weight | 0.19 LB |
-
Pre-Packed Quantities
