
- 0.38 in Hose Inner Diameter
- 0.5 in Hose Outer Diameter
- 50 ft Hose Length
- 2000 psi Maximum Pressure
- Air & Steam Lines Hose Application
Tube Material | Teflon |
Temperature Range [Max] | 450 °F |
Pressure [Max] | 2000 psi |
Bend Radius [Min] | 5 in |
Dash Size | -6 |
Hose I.D. | 0.38 in |
Series | H243 |
Hose OD | 0.5 in |
Burst Pressure [Nom] | 8000 psi |
Color | Gray/Slate |
Temperature Range [Min] | -65 °F |
Cover Material | Stainless Steel |
Construction | 1 Ply Braid |
Hose Application | Air & Steam Lines |
Reinforcement | Stainless Steel |
Hose Length | 50 ft |
Abrasion Resistance | Premium |
Tube Wall Thickness | 0.06 in |
Weight | 0.22 LB |
EAN or UPC | 725975012185 |
