
- 0.88 in Hose Inner Diameter
- 1.25 in Hose Outer Diameter
- 250 ft Hose Length
- 225 psi Maximum Pressure
- Air Brake Hose Application
Conductivity | Conductive |
Hose OD | 1.25 in |
Construction | 2 Ply Braid |
Bend Radius [Min] | 4 in |
Cover Material | Fiber |
Pressure [Max] | 225 psi |
Dash Size | -16 |
Tube Material | CPE |
Temperature Range [Max] | 302 °F |
Tube Wall Thickness | 0.185 in |
Reinforcement | Fiber |
Burst Pressure [Nom] | 1000 psi |
Hose I.D. | 0.88 in |
Temperature Range [Min] | -40 °F |
Series | H239 |
Hose Length | 250 ft |
Color | Black |
Hose Application | Air Brake |
Weight | 0.0 LB |
