
- 0.5 in Hose Inner Diameter
- 0.91 in Hose Outer Diameter
- 250 ft Hose Length
- 225 psi Maximum Pressure
- Air Brake Hose Application
Hose Application | Air Brake |
Pressure [Max] | 225 psi |
Temperature Range [Max] | 302 °F |
Cover Material | Fiber |
Dash Size | -10 |
Tube Wall Thickness | 0.205 in |
Bend Radius [Min] | 2.75 in |
Series | H239 |
Hose I.D. | 0.5 in |
Hose Length | 250 ft |
Construction | 2 Ply Braid |
Hose OD | 0.91 in |
Burst Pressure [Nom] | 1800 psi |
Reinforcement | Fiber |
Conductivity | Conductive |
Color | Black |
Tube Material | CPE |
Weight | 0.0 LB |
