
- 0.41 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 50 ft Hose Length
- 225 psi Maximum Pressure
- Truck Hose Application
Pressure [Max] | 225 psi |
Hose I.D. | 0.41 in |
Construction | 2 Ply Braid |
Tube Wall Thickness | 0.17 in |
Hose Application | Truck |
Burst Pressure [Nom] | 2000 psi |
Conductivity | Conductive |
Hose Length | 50 ft |
Temperature Range [Max] | 302 °F |
Bend Radius [Min] | 2.31 in |
Reinforcement | Fiber |
Dash Size | -8 |
Series | H239 |
Color | Black |
Hose OD | 0.75 in |
Cover Material | Fiber |
Tube Material | CPE |
Weight | 0.0 LB |
